AS ONE Water Circulator Constant Temperature

Sebelum PPN:
Rp62.999.900 - Rp75.999.900
Spesifikasi
External Dimension (mm)360x460x1020
RefrigerantR407C
Temperature Adjustment Range (°C)30-Oct
Circulation MethodSealed system circulation
External Input, External OutputExternal alarm output terminal, external operation output terminal, terminal for remote control, terminal for external alarm input
Discharge Port/Return Port Both Mouth DiameterRc3/4
Liquid Bath MaterialStainless steel
Power Cord Length (mm)2m (3P plug, adapter)
Power Supply Frequency (50/60 Hz) (VAC)100VAC 50/60Hz
Temperature settings, displaySheet key input, digital display

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- High lift pump(max flowrate 407/446*l*/*min*・max lift 136/191*m*) realizes smooth circulation despite of high resistance
- Bypass valve is standardly equipped and rough regulation of flowrate is available
- Pure water circulation is allowed and can be used as cooling devise of semiconductor manufacuturing devise

Ulasan Produk

Tidak ada ulasan