AS ONE Water Bath Main Unit Constant Temperature (Penangas Air)

Sebelum PPN:
Rp23.999.900
Spesifikasi
MaterialBody/SUS430, water tank/PP, Lid/Polycarbonate
External Dimension (mm)408x136x205
Temperature Control MethodDigital PID Control
Power Cord Length (mm)2 m
Temperature Settings Range (°C)R.T. + 5 to 60
Heater Power (W)1400
Power Supply (V AC)100 (at 50/60Hz)
Safety deviceIndependent Excess Temperature Rise Prevention, Float Type Dry-Heating Prevention, Motor with Temperature Fuse
Temperature Adjustment Accuracy± 1 ° C (Performance of a single controller)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Equipped with a 1400 W heater, it can be used in a wide range of applications
- Excellent temperature distribution accuracy with jet pump
- The water tank (sold separately) has a drain cock for easy water exchange and cleaning
- Wide open constant temperature water tank!

Ulasan Produk

Tidak ada ulasan