AS ONE Water Bath Constant Temperature Stirring (Penangas Air)

Sebelum PPN:
Rp55.999.900
Spesifikasi
External Dimension (mm)400x422x314
Stirring methodJet Stirring Method
Rotation Speed (rpm)100 to 1500
Temperature Control MethodPID Control
Stirring Capacity (mlxpcs)300x8
Power Cord Length (m)2.5
AccessoriesStirrer (30)x4 pieces/Small stirrer (1 -4609 -25)x4 pieces
Heater Power (W)1000 W
Power Supply (V AC)100 (at 50/60Hz)
Safety deviceFloat Type Dry-Heating Prevention Device, Excess Temperature Rise Prevention Device, Overcurrent Fuse, Motor with Temperature Fuse
Temperature Adjustment Accuracy± 2 ° C (It may differ depending on the sample in the tank.)
Temperature Settings Range (°C)R.T. + 5 to 80
tank inner size345x300 (Enabled 230)x150 mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan