AS ONE Constant Level

Sebelum PPN:
Rp15.999.900
Spesifikasi
Power Supply Frequency (50/60 Hz) (VAC)100
Highest Water Pressure (MPa)0.69
Available Water Temperature (°C)90
Clamp Mounting Temperature Width (°C)±30
Setting Water Level (mm)20 - 70
Power Cord Length (m)1.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
When water level becomes below setup, water will besupplied automatically and fixed water level will be held
Please use connecting to the thermostat

Ulasan Produk

Tidak ada ulasan