AS ONE Conductive Stick Roller

Sebelum PPN:
Rp5.799.900 - Rp23.999.900
Spesifikasi
MaterialRoller/antistatic PU (polyurethane), Shaft, grip/stainless steel (SUS304)
Surface Resistance (ohm)10^8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Conductive urethane adhesion rubber prevents electrification of roller and work
It is grounded from grip at the time of electrification by stainless shaft and grip
Absolutely no glue transfer by no adhesion material used
Usable for semiconductor board by silicon-free products
Dust of roller can be removed with exclusive transfer sheet(sold separately)
Transfer sheet is renewable by washing with water

Ulasan Produk

Tidak ada ulasan