AS ONE Compact Handy Cooler

Sebelum PPN:
Rp33.999.900 - Rp52.999.900
Spesifikasi
External Dimension (mm)290x210x370
Temperature ControllerWith 2m power cord
Power Supply Frequency (50/60 Hz) (VAC)100VAC +/- 10% 50/60Hz
Cooling Power (W)370/430 (at 50/60Hz)
Power Consumption (W)340/410 (50/60Hz)
Temperature settings range-20 to +30
TypeIersion type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Cooling quickly by attaching coil to the water tank is possible
Titanium cooling coil is excellent in chemical resistance
Refrigerator is open type and withstand long life and low noise

Ulasan Produk

Tidak ada ulasan