AS ONE Botol Pengganti untuk Dry Aspirator Compact

Sebelum PPN:
Rp499.900
Spesifikasi
Exhaust Speed (50/60Hz) (mL/s)8/9.6
Vacuum Attainment Level (kPa)-75
Vacuum GaugeBourdon tube vacuum gauge
Size (mm)77x127.5
Connection Port Size7.5/7.5
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
-Dry aspirator with a built-in diaphragm dry pump
- Usable in a location where tap water is not available
- Suitable for various applications requiring vacuum and pressure reduction such as evaporation, filtration under reduced pressure, and deaeration
- Ensures a stable suction as the suction power does not lower due to increase in water temperature
- Provided with a vacuum level adjustment function
- Compact for easy handling on the desk
- Provided with a handle for easy carrying

Ulasan Produk

Tidak ada ulasan