AS ONE Water Circulator Compact Desktop Cold Type (Sirkulasi Pendingin)

Sebelum PPN:
Rp109.999.900
Spesifikasi
Circulating Nozzle Outer φ (mm)9
Tank Inner Size (mm)270x210x150
Lifting Height Max. (m)3.5
Discharge Flow Rate (L)4
Suitable Water Volume (L)8
Cooling Ability (W)'550 at 24°C
Heater Power (W)500
Outer Dimension (mm)350x455x337
Power Cord Length (mm)1.8
Power Supply (V AC)100 (at 50/60Hz)
Safety deviceLeakage/overcurrent breaker, overheating temperature fuse
Temperature Control Accuracy±0.1 °C
Temperature settings range20 to + 60 °C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Equipped with a small inverter compressor for high output and low power consumption

Ulasan Produk

Tidak ada ulasan