CORNING Compact Desktop Centrifuge

Sebelum PPN:
Rp78.999.900
Spesifikasi
Cooling FunctionNo
Maximum Processing Volume (ml)1.5/2.0x24
Centrifugal Force (G)16300
Power Cord Length (m)Approx 1.5
Power Supply Frequency (50/60 Hz) (VAC)100
Rotation Speed (rpm)13300
Size (mm)235x293x216
Timer30 seconds - 30 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
6765 is lightweight rotational speed fixed type and 6768-HS is small high-speed type
Equipped with digital control system and rotor speed display can be switched to rotation speed(rpm) or centrifugal acceleration(G)

Ulasan Produk

Tidak ada ulasan