OHAUS Compact Balance Compass

Sebelum PPN:
Rp4.199.900 - Rp5.099.900
Spesifikasi
DisplayLiquid crystal display (character height 15)
Linearity (g)1
Structurematerial
Battery Life Span (hour)300
Body Size (mm)205x140x41
Measurement Mode Weight
Minimum Display (g)1
Power Supplybattery 3 pieces (Included) or AC Adapter (Sold separately)
Repeatability Standard Deviation (g)1
Stabilization Time (s)2
Tare Range0 g to Max Weighing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Ideal for school education and kitchen scale Simple 2-button operation for easy use Compact size that can be carried anywhere

Ulasan Produk

Tidak ada ulasan