TOYO LINT FREE Comfortable Cool Cap With Net

Sebelum PPN:
Rp1.799.900 - Rp1.899.900
Spesifikasi
Material100% Polyester (Conductive Thread Included), Polyurethane
Grade StandardClass 100,000
Package Size (mm)255x245x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Comfortable and cool material with sweat absorption, quick drying and light weight
Mesh material is used for the lower part of the back of the head to prevent stuffiness
Uses a fitting band to prevent hair from sticking out and falling off

Ulasan Produk

Tidak ada ulasan

Halaman Terkait