AS ONE Meja Lab Combi Basic

Sebelum PPN:
Rp10.999.900
Spesifikasi
Caster Diameter (mm)65
Size (mm)940x600x800
Trestle Frame (mm)40x20
Withstand Load (kg)80
MaterialSteel pipe (melamine baking coating)
Package Size (mm)980x690x120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Possible to combined or added according to purpose flexibly
- Work surface has been antibacterial processed and soft edge finish

Ulasan Produk

Tidak ada ulasan