AS ONE Kursi Bulat Warna-Warni

Sebelum PPN:
Rp5.799.900 - Rp6.599.900
Spesifikasi
MaterialSeat/Urethane Foam, Sticking Material/Vinyl Leather, Leg/Chrome Plating Finish, Caster/Nylon
Caster Diameter (mm)50
Lifting TypeGas cylinder type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- This color brightens up your room
- The seat is made of urethane foam with excellent cushioning properties
- Casters and gas cylinders have excellent durability
- Choose from various colors

Ulasan Produk

Tidak ada ulasan

Halaman Terkait