AS ONE Rak Troli Mini Warna Warni

Sebelum PPN:
Rp8.299.900
Spesifikasi
MaterialStainless steel (SUS304)
Foot Pipe Diameter (mm)25
Shelf Spacing Upper Drawer (mm)289
Shelf Spacing Lower Drawer (mm)282
Caster Diameter (mm)75
Dimensions (mm)450x300x850
Height (including handrail) (mm)900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Provided with hook that is storable inside wagon and convenient for hanging garbage bag

Ulasan Produk

Tidak ada ulasan