EIZO Monitor Color LCD (Layar Display)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Field of View (Horizontal/Vertical)Horizontal 178 °/Vertical 178 °
Maximum Luminance (cd/m²)250 (standard value)
Lifting (mm)140
Maximum Display Colorapprox. 16.77 million colors (8-bit compatible)
Power Supply (V AC)100 to 240 (at 50/60Hz)
Swivel344 °
Tilt35 ° up/5 ° down
TypeIPS (antiglare)
Usb Features/Usb HubsUSB 3.1 Gen1
Vertical RotationClockwise/Counterclockwise 90 °

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Automatically adjusts screen brightness based on ambient light detection
Comes with a blue light cut function to reduce eye strain

Ulasan Produk

Tidak ada ulasan

Halaman Terkait