AS ONE Colony Shooting Kit

Sebelum PPN:
Rp12.999.900
Spesifikasi
MaterialLight table/Stainless Steel (SUS430), Dark box/PVC (vinyl chloride resin)
Size Light Table (mm)205x221x62
Power Cord Length (m)1.2
Size When In Use (mm)205x221x262
Light SourceFluorescent lamps FL4Wx2
Dark Box Hole Diameter (mm)50
Dark Box Size (mm)180 x 180 x 200
Light Table Size (mm)205 x 221 x 62
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Device to photograph colonies in simplified method
Possible to also used as light board by removing dark box

Ulasan Produk

Tidak ada ulasan