VELVO-CLEAR Frequency Desktop Large Ultrasonic Cleaner

Sebelum PPN:
Rp92.999.900 - Rp119.999.900
Spesifikasi
MaterialBody/Tank/SUS 304
OscillatorBolted Langevin type
Oscillation Frequency (kHz)basic 40
AccessoriesWashing tank lid drainboard cord
Drain Valve Size (inch)1/2
Liquid Temperature Range (°C)Room Temperature to 70
Power Cord Length (mm)2 m
Power Supply (V AC)100 (at 50/60Hz)
Solution usedneutral, alkaline, nonflammable organic solvent
Timer1 to 60 minutes and continuous (digital)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan