TOHIN Cleaner For Use In Clean Room

Sebelum PPN:
Rp52.999.900
Spesifikasi
Air Volume (m²/minute)2
Suction Pressure (Kpa)19
Dust Collection Capacity (L)10
Size (mm)413x413x663
AccessoriesHose (2m)x1 pieces, Extension tubex2 pieces, Stoolx1 piece, Round brushx1 piece, Floor brushx1 piece, Triangle nozzlex1 piece, ULPA filterx1 piece, Special coating filterx1 sheet, Paper pack filterx5 sheets, Micro filterx1 piece
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
ULPA filter catches 99
99% or more at 0
1*um* particles such as mold, bacteria, spore, etc
Evacuation is clean air which prevents scatter of dust or bacteria in room

Ulasan Produk

Tidak ada ulasan