Koken Clean Zone Device

Sebelum PPN:
Rp779.999.900
Spesifikasi
CleanlinessISO Class 1
Collection Efficiency (%)Pretreatment filter (ELE-PRE) 99.7, Main filter (FERENA) 99.9998
Blowing opening plane dimensions (mm)494x306
Total Ventilation Time110 seconds (set wind velocity of 0.4m/s)
Clean Space (mm)700
Size (mm/unit)541x289x334
Power Supply (V AC)100 (at 50/60Hz)
Wind Speed (m/s)0.3 or 0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
<T 500-F> Compact and portable for easy installation on desk
Possible to installed anywhere, even in front of worker
<Flying Object Prevention Plate> Plate preventing any flying objects from overhead
As for Ionizer version, ion is carried by air current from KOACH to provide antistatic for clean zone

Ulasan Produk

Tidak ada ulasan