AS ONE Lemari Pengering Alat Lab Clean Warm Air Circulation

Sebelum PPN:
Rp109.999.900
Spesifikasi
Temperature RangeR.T. + 5 to 50
ExteriorSteel (melamine baking coating finish)
Interior MaterialStainless steel (SUS430)
Timer Setting Range1min to 99 h 59mins
AccessoriesPunching plate shelf boardx3 pieces (Stainless steel (SUS430))
Caster Diameter (mm)65
Fan Air Volume (m³/minute)5
FilterAnti-bacterial, deodorant HEPA filter, non-woven fabric pre-filter
Heater Power (W)400W
Power Supply (V AC)100 (at 50/60Hz)
Safety deviceTemperature error indication (heater off function), short circuit breaker
Shelf Board Load Tolerance (kg/sheet)10
Size (mm)640x605x1385

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Temperature control is PID control (with auto-tuning function)
- Clean air is circulated through an antibacterial and deodorant HEPA filter to dry appliances
- Maintain in a Class 1000 clean environment
- Dust cover for feet is included

Ulasan Produk

Tidak ada ulasan