AS ONE Clean Air Supply System

Sebelum PPN:
Rp61.999.900
Spesifikasi
HEPA Filter Size (mm)250x250x68
Conform Duct Diameter (mm)75
Size (mm)300x440x395
Body MaterialStainless steel (SUS430)
Air Volume (m³/minute)3.6
Dust Collection Effect (at 0.3μm particles) (%)> 99.97
FilterHEPA filter, pre-filter, activated carbon gas filter (sold separately)
Noise Level (dBa)65
Power Supply (V AC)100 (at 50/60Hz)
Wind Speed (m/s)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Connect to device required cleanness such as clean bench, providing clean air with high velocity
With connected duct, vibration is hard to be transmitted
Easy to carry and install with casters
Possible to mounted gas filter(sold separately)

Ulasan Produk

Tidak ada ulasan