AS ONE Latex Glove (Pair Type) (Sarung Tangan)

Sebelum PPN:
Rp14.999.900 - Rp21.999.900
Spesifikasi
MaterialLatex
Tensile Strength (MPa)> 14
Clean RoomClass 10 (ISO 4)
Clean Characteristic Particle Count Value (cm²)< 400 (0.5 To 20 µm)
Charge Decay Time (s)< 0.5
Clean Characteristic Bromine (µg/cm²)< 0.020 (Br-)
Clean Characteristic Chlorine (µg/cm²)< 0.10 (Cl)
Clean Characteristic Fluorine Value (µg/cm²)< 0.005 (F)
Clean Characteristic Friction Band Voltage (V)< 20
Clean Characteristic Nitrates Value (µg/cm²)< 0.10 (No3 -)
Clean Characteristic Nitrite Value (µg/cm²)< 0.005 (No2 -)
Clean Characteristic Non Volatile Residues Value (µg/cm²)< 1
Clean Characteristic Phosphoric Acid Value (µg/cm²)< 0.005 (H3Po4)
Elongation at Break> 500
Sulfuric acid (H2SO4)specification value/< 0.020 ug/cm2, Test Method/IESTRP-CC -5.4
Surface Resistivity (ohm/sq)< 10 # 10 #
Thickness (mm)0.18
Total Length (mm)305

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Latex gloves (separate left and right) for clean room class 10
- Long type with total length of 305 mm

Ulasan Produk

Tidak ada ulasan