AS ONE Klem Lab Besar Opening Kedua Sisi dengan Holder Tetap

Sebelum PPN:
Rp919.900
Spesifikasi
MaterialZinc alloy die cast (hard chrome plating) and special heat-resistant vinyl
The Tightening Range (mm)10 to 100
Mountable Rod Diameter (mm)9 to 19
TypeDouble
Total Length (mm)230
AccessoriesHeat resistant Plastic spare cap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- As for with flexible clamp holder, angle adjustment of clamp and clamp holder is allowed at 360°
- As for with fixed clamp holder, clamp and clamp holder are integrated and can be fixed safely

Ulasan Produk

Tidak ada ulasan