IRISOHYAMA Air Circulator Fan 18 Tatami Ball Type Multi Direction Swing (Kipas Sirkulasi Udara)

Sebelum PPN:
Rp4.699.900
Spesifikasi
Cord Length (m)1.4
Warranty Period1 year from date of purchase
Item Code273516
Angle Adjustment (Horizontal/Vertical)Approx. 90°/72°
Off Timer (hour)1, 2, 4
Power Consumption (W)33/32 (50/60Hz)
Power Supply (V AC)100 (at 50/60Hz)
Suitable Floor Area18 tatami mats

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Compact yet powerful compact circulator with large air flow
You can use it with an air conditioner to cool and cool air to the whole room in summer and warm and warm air to your feet in winter all year round
It has a swinging function that automatically swings the head up, down, left and right
Air volume can be adjusted in 5 levels from low to turbo
You can reproduce the wind close to nature by slowly changing the strength of the air volume with the rhythm wind
In addition to circulating air in the room, it can also be used to dry laundry, ventilate the room, and pump air into the next room
By adopting a spherical spiral grille, it generates a spiral airflow with further enhanced rectilinear performance, and enables effective circulation by sending wind farther
Circulators are air circulators that circulate air with temperature differences in the room
By circulating air, the difference in temperature is reduced, which increases the efficiency of air conditioning and reduces electricity costs
The wind from the fan diffuses widely and is difficult to reach far, while the wind from the circulator moves straight in a vortex and reaches far, so more effective circulation is possible

Ulasan Produk

Tidak ada ulasan