AS ONE Chlorophyll Sensor (Sensor Klorofil)

Sebelum PPN:
Rp46.999.900
Spesifikasi
Size (mm)48x32x350
Measurement range (μg/L)0.0 - 200 (uranine conversion)
Minimum Resolution (Μg/L)0.1 (uranine conversion)
Measurement WavelengthExcitation/460, Fluorescence/590
Measurement Water Conditions-5 - 35
AccessoriesN alkali dry cellx4 pieces, Instrument buffer rubber, measurement container
Measurement PrincipleFluorescence measuring method
Power SupplyN alkali dry cell (LR1)x4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Chlorophyll of phytoplankton(seaweed) can be measured easily
It is fluorescence measurement type directly immersed in sensor part

Ulasan Produk

Tidak ada ulasan