SHOWA Gloves Chemister Fit (Sarung Tangan)

Sebelum PPN:
Rp299.900
Spesifikasi
MaterialTextiles / Ultra high strength polyethylene, Plastic / Polyurethane
Package Size (mm)130x210x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is low dusting glove for cut resistance using super-high intensity polyethylene thread Toyobo ″Dyneema*R*
″ Suitable for using in clean environment by low dusting
Excellent in slip resistance by urethane resin coating on parm(540 M・540 L) Excellent in slip resistance by urethane resin coating on finger tip(530 M・530 L) Usable for cut resistant inner gloves
Excwllent in fitting and warkability by seamless knitting without stich
Washable repeatedly

Ulasan Produk

Tidak ada ulasan