AS ONE Chemical Spray New TFE Coat (Semprotan Pelumas Teflon)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Content (ml)420
TypeNew TFE coat
Package Size (mm)70x70x200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Osmosis power is strong and can be used for multi purpose as osmosis agent, rust proof agent, lubricanting, and demolding agent
<New TFE Coating> Multiuse 4 fluoridation ethylene resin (PTFE) solid film lubricating agent
Coating acceptable on metal, wood, rubber, plastic and glass
<Heat-Resistant TFE Coating> Build the film of fluoro resin which is excellent in heat resistance, demolding, lubicating ability, abrasion resistance, chemical resistance, and solvent resistance only by carrying out baking curling for 60 minutes at 22℃ and for 20 minutes at 200℃
<RTV Silicon Spray> Ideal for adhesion and sealing of electrical appliances, communication equipment, measuring device, etc
for protection against water, dust, and for airtightness
<Clean Coating・S> High quality quick-drying protecting agent especially developed for protection of ultra-precision components which does notcontain impurities

Ulasan Produk

Tidak ada ulasan