ASTOOL Chemical Resistant Gloves (Sarung Tangan)

Sebelum PPN:
Rp1.199.900
Spesifikasi
MaterialNBR (nitrile rubber) -polychloroprene mixed material
Chemical Endurance Time Acetone (%/minute)99.8/1
Chemical Endurance Time Ammonium Hydroxide (%/minute)25/31
Chemical Endurance Time Ethanol (%/minute)99.8/20
Chemical Endurance Time Hydrochloric Acid (%/minute)37/130
Chemical Endurance Time Sulfuric Acid (%/minute)50/480
Thickness (mm)0.14
Total Length (mm)260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
The two-layer structure reduces the risk of gloves breaking or melting

Ulasan Produk

Tidak ada ulasan