AS ONE Chemical Liquid Storage Slide Locker

Sebelum PPN:
Rp51.999.900
Spesifikasi
MaterialSteel steel sheet (melamine baking coating)
External Dimension (mm)1100x480x1290
StructureSolution shelfx2 stages drawer (inner size / 915x379x120 mm) × 1 stage
Package Size (cm)1120x525x1395

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Each shelf is supported with bearing rail for heavy loads, and can be taken in and out smoothly
Door can be stored in main part both sides of body when opening, so door does not bother at all
Drawer is attached to body at bottom, can use it also for storage of wiper etc
conveniently

Ulasan Produk

Tidak ada ulasan