AS ONE Gantungan Kursi

Sebelum PPN:
Rp869.900
Spesifikasi
MaterialHanger/ABS resin, Holder/aluminium, Cap of holder head/elastomer
Size (mm)260 - 443x23x240
Package Size (mm)300x250x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Height can be adjusted up to 15*cm*
- Body is slim of 23*mm* depth, which does not interfere
- Holder is made of aluminum, therefore it can be adjusted according to the thickness of the backrest

Ulasan Produk

Tidak ada ulasan