AS ONE Hot Plate Keramik Digital

Sebelum PPN:
Rp22.999.900
Spesifikasi
MaterialPlate/ceramic, Body/aluminum die cast (heat-resistant coating)
Temperature Control SystemPID control by K thermocouple sensor
Size (mm)420x415x104
Power Supply Frequency (50/60 Hz) (VAC)100
Heater Power (W)1400W
Maximum Temperature (°C)350
Safety deviceOver current fuse, internal temperature fuse, high temperature warning display function

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Digital type allows temperature setting by button entry(10℃ unit)
- Made of ceramic glass excellent in heat resistance and chemical resistance
- Possible to used for high temperature heating applications up to 550℃(350℃ for CHP-400)
- Warning lamp lights up when top plate is heated to high temperature

Ulasan Produk

Tidak ada ulasan