Kurita Water Industries Cartridge Water Deionizer

Sebelum PPN:
Rp36.999.900
Spesifikasi
Maximum Operating Pressure (MPa)0.34
Standard Flow Rate (L/hour)30 - 200
Feedwater Quality (ms/m)< 20
Volume Of Collecting Water, Approx. (L/cycle)1900
Water Quality For Collection (ms/m)0.1
Ion exchange resin (CR-M120) (L)10
AccessoriesIon exchange resin, Pure meter (water quality meter), Hose 2m (2pcs)
Maximum Operating Temperature (°C)35
Size (mm)φ160x900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
When purity of water decreases, purity meter indicates that ion-exchange resin should be replaced(lighting in red)
Pure water can be obtained through hose by attaching provided adapter to faucet

Ulasan Produk

Tidak ada ulasan