Kotohira Cart Caster Cleaning Device

Sebelum PPN:
Rp289.999.900
Spesifikasi
MaterialSUS304, Others
Safety MechanismLeakage Protection, Overload Protection
Applicable Hose Inner Diameter (mm)25
Load Tolerance (kg)150
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Can handle a variety of trolleys (Width Between Casters: Left/Right/~ 800 mm/Front/~ 1200 mm, Caster Diameter: φ 75 ~ 150 mm)
Washing water can be supplied and discharged, and it is washed while supplying and discharging water according to the operation (it is also possible to collect water for washing)
It can be assembled without tools, and as it is a simple installation type, no pit work is required

Ulasan Produk

Tidak ada ulasan