NAGANO Capacitance Dew Point Meter

Sebelum PPN:
Rp119.999.900
Spesifikasi
Pressure of Use (MPa)Up to 1
Dew Point Accuracy (°C)±2
Size (mm)96x97.5x48
Flow Rate (Direct Insert) (m/s)0.5 to 10
Measurement Range (dp)100 to 20
Measurement Range (°C)100 to 20
Model MonitorDI 300 E
Output (mA)4 to 20
Power Supply (V AC)100 to 240 (at 50/60Hz)
Power Supply (V DC)24
Set ContentsND-TA sensor, indicator, cable (2m) sensor block set.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan