IRISOHYAMA Canister Cleaner Red

Sebelum PPN:
Rp8.299.900
Spesifikasi
Cord Length (m)4
Size (mm)235x250x1052
Dust Collection Volume (L)0.4
AccessoriesDisposable Dust Packx25 pieces (1 piece is already set in the body.), Wall Placement Parts, screwx2 pieces, Adhesive Sheet (reserve)
Power Consumption (W)600
Power Supply (V AC)100 (at 50/60Hz)
Suction Motor Power (W)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This cleaner combines the merits of a stick type and a canister
Cord reel type for compact storage
It is equipped with a dust-sensing sensor and notifies of fine dust

Ulasan Produk

Tidak ada ulasan