Socorex Calibrex Dispenser Calibrex

Sebelum PPN:
Rp15.999.900 - Rp18.999.900
Spesifikasi
MaterialSuction tube/FEP (fluorine resin), Valve, valve ball/ceramic, Valve spring/platinum-iridium, Valve plate/PTFE (poly tetrafluoroethylene), Barrel/borosilicate glass, Plunger/borosilicate glass (525 model), PFA coat glass (530 model), Body/ETFE (fluorine re
Standard Mounting DiameterGL-45
AccuracyMaximum capacity setting < +/-0.6%
Autoclavable Temperature (°C)121
Reproducibility Max. Capacity Setting (%)< 0.17 (1, 2, 5mL types), <0.1 (5, 10mL types)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
525 model is suitable for dispensing organic solvents or acid solutions that do not crystallize
530 model is suitable for dispensing saline or mild/highly acidic solutions
FC models are equipped with flow control spigot that returns the solution of air shots into bottle without wasting solutions

Ulasan Produk

Tidak ada ulasan