AS ONE Rak Laci Dorong

Sebelum PPN:
Rp22.999.900 - Rp24.999.900
Spesifikasi
MaterialBody/Steel, Handle/Stainless Steel, Caster/PU
Caster Diameter (mm)127
Size (mm)700x510x993
Load Tolerance (kg)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Top plate section is provided with anti-slip mat to prevent samples from falling
- Positions of drawer divider are adjustable
- Robust wagon with 50*kg* of drawer withstand load
- Key is provided

Ulasan Produk

Tidak ada ulasan