AS ONE Desiccator Vacuum with Built-In Pump (Wadah Pengering Vakum)

Sebelum PPN:
Rp84.999.900 - Rp93.999.900
Spesifikasi
MaterialDesiccator/transparent toughened PA (acrylic), plate thickness of 20, Lower pump room/steel baking coating
Connection Port For Gas Replacement (mm)6
Vacuum Ultimate Pressure (kPa)5.3
Exhaust Speed (50/60Hz) (mL/s)20/24
Power Cord Length (m)3
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Diaphragm type of dry vacuum pump and gas valve for replacement are built-in, and piping work is not required

Ulasan Produk

Tidak ada ulasan