SUNHAYATO Breadboard Jumper

Sebelum PPN:
Rp999.900
Spesifikasi
Size (mm)10.16x10.16x11.8
Electrical Specifications (V/A)Max. 12/3
Package Size (mm)75x110x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Easily connect the power lines that are split in the middle of the breadboard
When used for the power line, the breadboard usage status can be easily checked by the LED of the main unit (green)

Ulasan Produk

Tidak ada ulasan