VITLAB Bottle Top Dispenser

Sebelum PPN:
Rp159.999.900
Spesifikasi
MaterialCylinder/glass, Drain tube, suction tube/Teflon (R)
Dispensing Capacity (ml)1.00-10.00
AccessoriesAdapter
Accuracy0.5%
Adapter (Bottle Mouth Diameter) (mm)28, 32, 40/28
Coefficient of Variation (%)≦ 0.1
Minimum Scale (ml)0.2
Standard Mounting Diameter (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Provided with bypass mechanism as standard to return expensive reagent to bottle during bubble releasing process
Possible to adjust titration direction(angle of nozzle) in 360 degrees
Possible to attached directly to various types of reagent bottles
Possible to sterilized in autoclave(at 121℃・2bar・20 minutes)
1627525 has high chemical resistance and can be used to dispense reagent such as hydrogen fluoride

Ulasan Produk

Tidak ada ulasan