Sebelum PPN:
Rp37.999.900
Spesifikasi
Size (mm)190x200x365
Rotation Speed High/Low (rpm)18000/14000
AccessoriesStainless steel container 1000
Power Consumption (W)700
Power SupplyAC100V 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
By container shape and unique tough one blade of special steel, grinding and emulsifying and liquefaction can be efficiently
7011HS is a two-step change type that can be selected by high-speed and low-speed
7012S allows change to seven levels speed

Ulasan Produk

Tidak ada ulasan

Halaman Terkait