Kao Bleach For Hospita

Sebelum PPN:
Rp1.599.900
Spesifikasi
Size (kg)10
Ingredients6% when sodium hypochlorite was manufactured (chlorine system), sodium hydroxide (alkali)
Liquidalkaline
UsageWHITE pruning products (Sheets, bandages, white clothes, cloth diapers, dishcloths, wet towel, etc.) * Note that some WHITE products cannot be used.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Disinfectant and bleach that can be used in a wide range of applications in hospitals and facilities
It is a high quality product with excellent disinfecting effect for medical equipment and environment (floor, etc
)
Sodium hypochlorite solution (6% at the time of preparation) Can be used in a wide range of applications by diluting according to the application and situation
Large capacity BIB (bag-in-box * 1) type with good disposability
* 1: Composite container made of film bag and corrugated board
It is easy to dispose and has environmentally friendly specifications
*For treating vomit and cleaning and disinfecting contaminated environmental surfaces, we recommend the Medical Facility Foam Cleaning Hiter 1000 (sold separately) (8-3813-01), which can be used without diluting and produces foam

Ulasan Produk

Tidak ada ulasan