Aion Clean Wiper

Sebelum PPN:
Rp1.699.900 - Rp1.999.900
Spesifikasi
MaterialPVA (polyvinyl alcohol) sponge
Size (mm)230x230
Allowable Moist Heat Temperature Limit (°C)60
StateDry

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Surface area is very large and excels in adsorbability
No fear of generating nap and waste thread from material itself
It can be washed to reproduce and excels in wear resistance
This static-free wiper absorbs water quickly and has good usability

Ulasan Produk

Tidak ada ulasan