AS ONE Ball Lens

Sebelum PPN:
Rp549.900 - Rp679.900
Spesifikasi
MaterialBK-7
Outer Diameter (mm)±0.05
Design Wavelength (nm)587.6
Focal Length (%)±2
Refractive Index (nd)1.51680/nd
Sphericity (mm)±0.001
Surface qualityMIL60-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Due to its shorter focal length compared with that of convex lens(single lens), this lens is mainly used for light condensing
This product is used for condensing light into optical fibers, fiber coupling, and collimating emitted light

Ulasan Produk

Tidak ada ulasan