Whatman Bakugard

Sebelum PPN:
Rp6.399.900
Spesifikasi
Filter MaterialPTFE (poly tetrafluoroethylene)
Pressure Resistance (bar)1
Moisture Retention Ability (bar)0.9
Connection Section (mm)6 - 10 ID stepped hose
Housing MaterialPP (Polypropylene)
Effective Filtering Area (cm²)16
Particle Holding Capacity (%)99.9
Particle Holding Capacity (µm)0.1
Size (mm)53x46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Preventing contamination by liquid, aerosol, etc
which become a problem with suction units, such as a suction pump and aspirator

Ulasan Produk

Tidak ada ulasan