AS ONE Kursi Easy Back dengan Sandaran dan Sandaran Tangan

Sebelum PPN:
Rp9.799.900
Spesifikasi
MaterialFrame
Bearing Surface High (mm)425 to 515
Bearing Surface Size (mm)455x480
Caster Diameter (mm)60
Size (mm)670x670x860 to 950
SpecificationsArmrest

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Because the body pressure is evenly distributed between the divided left and right backrests, it is gentle on the waist
- It has a mesh structure, so it breathes well and does not get stuffy easily
- This is a chair that is easy on the back

Ulasan Produk

Tidak ada ulasan