CAMAG Automatic Spray Machine

Sebelum PPN:
Rp449.999.900
Spesifikasi
Dimensions WxDxH (mm)245x430x355
Power Supply (V AC)100 -240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Automatic spray device for TLC coloring
Spray the coloring reagent finely and uniformly with a spray head placed on top of the transparent container
Place on the bottom of the container of the TLC plate, saturate the inside of the container with the reagent mist generated from the spray head, and spray onto the surface of the TLC plate
You can also spray reagents of different viscosities with four different colored nozzles and six spray times
It is highly reproducible and anyone can spray it in the same way
It is environmentally friendly and operates in a closed space
Intuitive and easy to clean
You can spray as little as 2 mL
Examples of coloring reagents: 10% sulfuric acid, phosphomolybdic acid, ninhydrin, dragendorff, vanillin, etc

Ulasan Produk

Tidak ada ulasan

Halaman Terkait