GA International Autoclave Label (Laser Printer Type)

Sebelum PPN:
Rp4.799.900
Spesifikasi
Sheet Size Letter (mm)215.9x279.4
Operating Temperature Range (°C)40 to + 150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Can be attached to containers of metal, plastic, glass, etc
Durable, waterproof and alcohol resistant
You can print with a desktop laser printer
It has been tested to withstand up to 20 autoclave cycles (up to 132 ℃ and 30 psi)

Ulasan Produk

Tidak ada ulasan