ASPURE Autoclavable Clean Pants

Sebelum PPN:
Rp2.199.900
Spesifikasi
Material100% polyester with conductive thread (stripe type)
ColorGreen
SizeM
Inseam (D) (cm)100.5
Recommended Waist (cm)55.5 to 60.5
Package Size (mm)320x300x10
Surface Resistivity (ohm/sq)10 ^ 6 to 9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This is a special item you'll want to try once! Clean wear that can be sterilized by autoclaving
It is designed to prevent foreign substances from entering the arms and abdomen

Ulasan Produk

Tidak ada ulasan