HellermannTyton Autoclavable Binding Band Insulok Tie

Sebelum PPN:
Rp6.599.900
Spesifikasi
MaterialPolyphenylsulfone
Binding Diameter (mm)4 to 20
Size Strap (mm)3.4x100
Operating Temperature Range (°C)40 to + 160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Repeated autoclave sterilization is possible
Can be used in a wide range of applications such as binding and fixing autoclaved devices

Ulasan Produk

Tidak ada ulasan